Corning CoolRack® Conical-Bottom Tube Cooling Blocks

Cool, freeze, heat, or thaw samples uniformly
  • Place blocks directly into a temperature source from -196°C to over +100°C!
  • Obtain temperature uniformity of ±0.1°C across tubes and plates
  • Quickly reach bath temps—thermoconductive metal construction
These aluminum blocks provide better temperature uniformity than placing samples directly into a bath. Aluminum blocks may be autoclaved, high-heat sterilized, or chemically treated to decrease cross-contamination concerns. Safe for use in ice, dry ice, alcohol, liquid nitrogen, water, oil, and other temperature regulation baths. Use in traditional ice buckets and pans, or use with a Corning CoolBox™ for an ice-free option.
$443.49 - $671.87CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Color Tubes Held Tube Size
Availability Pricing
Corning CoolRack® M15-PF Cooling Block, 15 x 1.5 mL Conical-Bottom Micrcentrifuge Tubes; Gray 0439247 Mfr # 432047
COMPARE
Gray 15 1.5 mL conical-bottom tubes
$443.49CAD / Each
Corning CoolRack® M30-PF Cooling Block, 30 x 1.5 mL Conical-Bottom Micrcentrifuge Tubes; Gray 0439248 Mfr # 432048
COMPARE
Gray 30 1.5 mL conical-bottom tubes
$664.50CAD / Each
Corning CoolRack® 250mL PF Cooling Block, 1 x 250 mL Centrifuge Tube; Gray 0439263 Mfr # 432063
COMPARE
Gray 1 250 mL centrifuge tube
$671.87CAD / Each
Corning CoolRack® L Cooling Block, 12 x 15 mL Centrifuge Tubes, Lightweight; Purple 0439268 Mfr # 432068
COMPARE
Purple 12 15 mL centrifuge tubes
$596.72CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat