Cole-Parmer® Irreversible 10-Point Temperature Labels / Indicators

Save time and money due to costly recalls
  • Used as a quick inspection tool that the product is in usable condition during the shipping and receiving process
  • Self-adhesive design
Labels are made up of a series of temperature-sensitive elements sealed between heat-resistant substrates with transparent windows. Each element changes color distinctly as its rated temperature is met or exceeded. The changes to the label are irreversible, providing a temperature history of the surface being monitored. The labels will not delaminate when removed, allowing them to be attached to an inspection report to serve as a permanent record. Ideal for use in the food, automotive, molding and metal working industries. Accuracy is ±1°C from 29 to 99°C, ±1.5°C from 100 to 154°C, and ±1% + 1°C from 160 to 280°C.
$78.53 - $95.18CAD / Pkg of 10

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
COMPARE
Irreversible 10 Point Vertical Temperature Label, 104-160°F/40-71°C; 10/Pk
$92.53CAD / Pkg of 10
COMPARE
Irreversible 10 Point Vertical Temperature Label, 171-261°F/77-127°C; 10/Pk
$95.18CAD / Pkg of 10
COMPARE
Irreversible 10 Point Vertical Temperature Label, 270-360°F/132-182°C; 10/Pk
$82.22CAD / Pkg of 10
COMPARE
Irreversible 10 Point Vertical Temperature Label, 370-480°F/188-249°C; 10/Pk
$78.53CAD / Pkg of 10
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat