BriskHeat® Dual-Element Heating Tapes with Benchtop Temperature Controller - Fahrenheit - 120 VAC

Convenient heating system that includes on/off temperature controller, flexible heating tape, and temperature sensor
  • Fahrenheit controller temperature range 32 to 999°F
  • Factory-installed 5-foot J-Type thermocouple sensor
The flexible dual-element heating tape wraps around and heats a wide array of tubing, vessels, and apparatuses. The extremely flexible and high-temperature heating tape is made of two heating elements that are knitted together in series and then wound together with high-temperature Samox fiberglass.

The included digital on/off temperature controller provides basic control and connects to the heating tape without any additional wiring. The large display is easy to read and simple to program. Accuracy is +/- 1% FS. Hysteresis is adjustable between 1 and 99 degrees. In the case of probe failure, heating can be selected on, off, or periodical running. It is benchtop-friendly with its compact 5.5” x 4.25” x 1.75” profile. The controller has a 10amp fused output and can be used with other heating tapes, beaker heaters, and mantle heaters as long as they are equipped with standard U.S. plugs.

Approvals and Compliances: Controller: CE / Heating Tape: CE, RoHS, REACH

Warning: Heating tapes should not be overlapped.
$581.99 - $659.34CAD / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Length (in) Max Temperature (° F) Power (VAC)
Availability Pricing
BriskHeat CPSDCJFA-BWH051020LD Dual-Element Heating Tape with Temperature Controller, 32 to 999F, 1/2" x 24" , 120 V 3600364 Mfr # CPSDCJFA-BWH051020LD
COMPARE
24 999 120
$581.99CAD / Each
BriskHeat CPSDCJFA-BWH051040LD Dual-Element Heating Tape with Temperature Controller, 32 to 999F, 1/2" x 48" , 120 V 3600366 Mfr # CPSDCJFA-BWH051040LD
COMPARE
48 999 120
$601.88CAD / Each
BriskHeat CPSDCJFA-BWH101060LD Dual-Element Heating Tape with Temperature Controller, 32 to 999F, 1" x 72" , 120 V 3600378 Mfr # CPSDCJFA-BWH101060LD
COMPARE
72 999 120
$659.34CAD / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat