Ashcroft T7 Series Temperature Switches

Explosion proof and waterproof for your toughest jobs
  • Quick, accurate response via SAMA Class II vapor pressure thermal system
  • Choose the switch to meet your needs—wide variety of lengths and temperature ranges available
  • Easy to operate and install—switches meet Division 1 and 2, NEMA 7 and 9, and IP66 requirements
Single set point, fixed deadband, SPDT switches feature 316 stainless steel systems for long-lasting performance—even in harsh environments. Choose direct-mounting units with rigid probes—great for use with 3/8" nominal bore thermowells in areas with high vibration or pressure. Remote-mount switches have spring-mounted capillaries with 302 stainless steel armor and include a 1/2" NPT(M) bushing adapter.
$1,275.96 - $1,334.89CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Ashcroft T7 Temperature Switch Direct Mount 2.75" Bulb 75/205F 3901268 Mfr # T7 24 TS-027 75/205F
COMPARE
Temperature Switch Direct Mount 2.75" Bulb 75/205F
$1,275.96CAD / Each
Ashcroft T7 Temperature Switch Direct Mount 2.75 and Quot; Bulb 0/100F 3901269 Mfr # T7 24 TS-027 0/100F
COMPARE
Temperature Switch Direct Mount 2.75 and Quot; Bulb 0/100F
$1,275.96CAD / Each
Ashcroft T7 Temperature Switch Direct Mount 4.0" Bulb 75/205F 3901276 Mfr # T7 24 TS-040 75/205F
COMPARE
Temperature Switch Direct Mount 4.0" Bulb 75/205F
$1,275.96CAD / Each
Ashcroft T7 Temperature Switch Direct Mount 9.0" Bulb 0/100F 3901293 Mfr # T7 24 TS-090 0/100F
COMPARE
Temperature Switch Direct Mount 9.0" Bulb 0/100F
$1,334.89CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat