Zirconia grinding media, 3/8" x 3/8" (Specific gravity: 5.5)

Representative image only.

Zirconia grinding media, 3/8" x 3/8" (Specific gravity: 5.5)

| Item: 0415810

Cylindrically shaped for fast, fine grinding and dispersion

$537.05CAD / Pkg of 750

$537.05CAD / Pkg of 750
Product Description

Key Features

  • Package is 5 lbs, regardless of piece count
  • 1 year warranty
1 Year Warranty
Specifications
  • Width (InchShort)3/8
  • Height (InchShort)3/8
  • MaterialZirconia
  • Height (cm)10
  • Width (cm)10
  • DescriptionZirconia grinding media, 3/8" x 3/8" (Specific gravity: 5.5)
  • Warranty1 year
Reviews
Q&A