Zirconia grinding media, 1/2" x 1/2" (Specific gravity: 5.5)

Representative image only.

Zirconia grinding media, 1/2" x 1/2" (Specific gravity: 5.5)

| Item: 0415820

Cylindrically shaped for fast, fine grinding and dispersion

$500.22CAD / Pkg of 325

$500.22CAD / Pkg of 325
Product Description

Key Features

  • Package is 5 lbs, regardless of piece count
  • 1 year warranty
1 Year Warranty
Specifications
  • Width (InchShort)1/2
  • Height (InchShort)1/2
  • MaterialZirconia
  • Height (cm)13
  • Width (cm)13
  • DescriptionZirconia grinding media, 1/2" x 1/2" (Specific gravity: 5.5)
  • Warranty1 year
Reviews
Q&A