Zefon Cassette with Asbestos Style Cone Outlet, 25 mm, 3 Piece, CF, 1.2 µm, MCE Gridded; 50/Bx

Representative image only.

Zefon Cassette with Asbestos Style Cone Outlet, 25 mm, 3 Piece, CF, 1.2 µm, MCE Gridded; 50/Bx

Zefon | Item: 6006113

Fully assembled and preloaded with MCE filter membrane

$330.33CAD / Box of 50

$330.33CAD / Box of 50
Product Description

Key Features

  • Leak-free design—eliminates sample loss
  • Conform to most NIOSH standards
  • 1.2 µm pore size
  • 25-mm diameter filter membrane with grids
  • Three-piece conductive black PP housing
  • Cone style–ideal for asbestos sampling

More About this Item

Make air sampling fast and simple with preassembled, preloaded filter cassettes. Cassettes come preloaded with MCE membrane filter, a mixture of cellulose acetate and cellulose nitrate, which is one of the most widely used filters in air monitoring and analytical applications. Select from 25-mm or 37-mm diameter membrane filters with various housing materials and features to meet NIOSH, OSHA, and EPA standards. Cassettes are preloaded in an ISO 9001:2015-certified facility, ensuring high quality control standards.

Clear styrene housing lets you view the filter media while conductive black polypropylene (PP) housing is ideal when wall deposit is a concern. Models with band provides added leak protection as well as offer a place to write notes. To ensure tamper resistance, select model with security band that goes over the end plugs.

Specifications
  • MaterialCarbon-filled black polypropylene
  • Pore Size (µm)1.2
  • Diameter (mm)25
  • DescriptionCassette, Preloaded, 25 mm, 3 Piece, CF PP, 1.2 µm, MCE Gridded, Cone Style; 50/BX
Reviews
Q&A