Zefon Cassette Housing Ring, 37 mm, Styrene; 50/Bx

Representative image only.

Zefon Cassette Housing Ring, 37 mm, Styrene; 50/Bx

Zefon | Item: 6006087

Spacer ring separates inlet from filter media

$58.71CAD / Box of 50

$58.71CAD / Box of 50
Product Description

Key Features

  • Use with three- and four-piece housings
  • Clear styrene construction
Specifications
  • MaterialStyrene
  • ColorClear
  • Compatible With37 mm three- or four-piece clear styrene housing
  • Height (in)0.5
  • Diameter (mm)37
  • DescriptionCassette Housing Ring, 37 mm, Clear Styrene; 50/BX
Reviews
Q&A