Zefon Cassette Housing Ring, 37 mm, Conductive; 50/Bx

Representative image only.

Zefon Cassette Housing Ring, 37 mm, Conductive; 50/Bx

Zefon | Item: 6006088

Spacer ring separates inlet from filter media

$87.30CAD / Box of 50

$87.30CAD / Box of 50
Product Description

Key Features

  • Use with three- and four-piece housings
  • Conductive black popypropylene construction
Specifications
  • MaterialPolypropylene
  • ColorBlack
  • Compatible With37 mm three- or four-piece conductive PP housing
  • Height (in)0.5
  • Diameter (mm)37
  • DescriptionCassette Housing Ring, 37 mm, Conductive Black PP; 50/BX
Reviews
Q&A