Zefon Cassette, 37 mm, 3 Piece, 0.45 µm, Quartz; 50/Bx

Representative image only.

Zefon Cassette, 37 mm, 3 Piece, 0.45 µm, Quartz; 50/Bx

Zefon | Item: 6006229

Fully assembled and preloaded with 37-mm diameter quartz membrane

$441.72CAD / Box of 50

$441.72CAD / Box of 50
Product Description

Key Features

  • Leak-free design—eliminates sample loss
  • Clear styrene housing provides excellent visibility of sample
  • Conform to most NIOSH standards
  • Preloaded with 0.45 µm quartz filter membrane

More About this Item

Make air sampling fast and simple with preassembled, preloaded filter cassettes. Pretreated for reduction in trace organics, quartz filter membrane is ideal for diesel particulate matter sampling.

Specifications
  • MaterialQuartz
  • Pore Size (µm)0.45
  • Diameter (mm)37
  • DescriptionCassette, Preloaded, 37 mm, 3 Piece, Styrene, 0.45 µm, Quartz; 50/BX
Reviews
Q&A