YSI Pro1030 Waterproof Handheld pH/Conductivity Meter

Representative image only.

YSI Pro1030 Waterproof Handheld pH/Conductivity Meter

YSI | Mfr: 6051030| Item: 5935105

Rugged and reliable meter ideal for field work

$1,722.39CAD / Each

$1,722.39CAD / Each

Buy It Together

Current Item

YSI Pro1030 Waterproof Handheld pH/Conductivity Meter
YSI Pro1030 Waterproof Handheld pH/Conductivity Meter
5935105

$1,722.39CAD / Each
+
YSI 605101 Pro Series Replacement pH Electrode
5935220

$346.25CAD / Each
=
Total Price 2068.64 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Backlit graphic display with glow-in-the-dark keypad — even visible while wearing polarized sunglasses
  • Smart calibration remembers previous calibration settings
  • Tough, impact-resistant, IP67-rated waterproof housing
  • 3 year warranty

More About this Item

The YSI Pro-series provides plug-and-play capabilities for you to build your meter. The Pro1030 pH/ORP/conductivity meter can be customized by ordering meter, probes, and cable(s) required for your application.

Features include backlit graphic display and glow-in-the-dark keypad, helpful user prompts available in several user-selectable languages, smart calibration for easy calibration routines, and a 50 data set memory.

Rugged rubber over-molded case offers durable military spec connectors (locking bayonet-style). Unit is impact-resistant and IP67-rated for waterproof — even without the battery lid. User-replaceable sensors for pH and ORP, and cables (from 1 to 30 m) with built-in weighted 4-electrode conductivity sensor with temperature are available for the meter.

IP 673 Year Warranty
Specifications
  • Meter TypePortable
  • Display typeGraphic LCD with backlight
  • Min pH (pH)0
  • Max pH (pH)14
  • pH Resolution0.01
  • pH Accuracy±0.2
  • CalibrationUp to 3 points
  • Min mV (mV)-1500
  • Max mV (mV)1500
  • mV Resolution1 mV
  • mV Accuracy±20
  • Min Conductivity0 to 200 mS
  • Conductivity Accuracy±1%
  • Min TDS0 to 100 ppt
  • Min Salinity0 to 70 ppt
  • Salinity Accuracy±1%
  • WaterproofYes
  • Width (cm)8.89
  • Height (cm)5.715
  • Width (in)3 1/2
  • Length (in)8 1/2
  • Height (in)2 1/4
  • DescriptionWaterproof Handheld pH/Conductivity Meter
  • Warranty3 year
Reviews
Q&A