YSI EC300 ECOSense Conductivity Electrode, Eco Conductivity Probe; 10 m

Representative image only.

YSI EC300 ECOSense Conductivity Electrode, Eco Conductivity Probe; 10 m

YSI | Mfr: 605396| Item: 1975052

Stable, four-electrode conductivity cell

$609.98CAD / Each

$609.98CAD / Each
Product Description

Key Features

  • Choose the cable length that meets your application needs
  • 1 year warranty
1 Year Warranty
Specifications
  • Cell ConstantK = 5.0
  • Cell TypeContact
  • Min temperature (° C)-10
  • Max temperature (° C)90
  • Min temperature (° F)14
  • Max temperature (° F)194
  • Diameter (cm)2.3
  • Diameter (in)0.9
  • Length (cm)10
  • Length (in)3.9
  • Cable Length (m)10
  • Cable Length (ft)33
  • DescriptionECOSense Conductivity Electrode, Eco Conductivity Probe; 10 m
  • Warranty1 year
Reviews
Q&A