YSI 626400 ProOBOD Probe, US/Japanese version, self-stirring

Representative image only.

YSI 626400 ProOBOD Probe, US/Japanese version, self-stirring

YSI | Mfr: 626400| Item: 5935330

Optical DO technology reduces maintenance

$2,005.28CAD / Each

$2,005.28CAD / Each
Product Description

Includes

ProOBOD probe and 110 to 230 VAC power supply.

Key Features

  • Smart sensor retains calibration—no need to recalibrate when switching instruments
  • Fits standard 300 mL US/Japan or International BOD bottles
  • Self-stirring probe ensures a representative sample and improves response time
  • 2 year warranty

More About this Item

YSI ProOBOD probe uses optical measurement technology for BOD applications. Optical technology provides greater measurement stability, and reduces probe maintenance and calibration costs for long-term savings.

Auto-stirring mechanism provides faster response time and ensures a representative sample. OBOD probe has a keyed military spec connector design allowing the OBOD to be easily removed from the meter. Rubber overmolding allows for comfortable handling from any angle.

Conformite EuropeenneTwo year warranty
Specifications
  • Meter TypeAccessory; Probes and Sensors
  • Temperature compensationAutomatic
  • Power (VAC)100 to 120
  • Power (Hz)60
  • DescriptionProOBOD Probe, US/Japanese version, self-stirring
  • Warranty2 year
Reviews
Q&A