YSI 3165 conductivity calibration standard, 100,000 µS

Representative image only.

YSI 3165 conductivity calibration standard, 100,000 µS

YSI | Mfr: 065274| Item: 0148258

Referenced to primary standard solutions according to OIML recommendation 56

$148.81CAD / Quart of 1

$148.81CAD / Quart of 1
Product Description

Key Features

  • Values are accurate to ±0.25 to ±0.5%
  • 1 year warranty

More About this Item

Each 32-oz bottle comes with NIST-traceable calibration report supplied by manufacturer.

1 Year Warranty
Specifications
  • Conductivity Value (µS)100000
  • Conductivity Value (mS)100
  • Resistivity Value (MΩ)1E-05
  • Volume (mL)946
  • Volume (oz)32
  • Descriptionconductivity calibration standard, 100,000 µS
  • Warranty1 year
Reviews
Q&A