YSI 3163 conductivity calibration standard, 10,000 µS

Representative image only.

YSI 3163 conductivity calibration standard, 10,000 µS

YSI | Mfr: 065272| Item: 0148256

Referenced to primary standard solutions according to OIML recommendation 56

$148.81CAD / Quart of 1

$148.81CAD / Quart of 1
Product Description

Key Features

  • Values are accurate to ±0.25 to ±0.5%
  • 1 year warranty

More About this Item

Each 32-oz bottle comes with NIST-traceable calibration report supplied by manufacturer.

1 Year Warranty
Specifications
  • Conductivity Value (µS)10000
  • Conductivity Value (mS)10
  • Resistivity Value (MΩ)0.0001
  • Volume (mL)946
  • Volume (oz)32
  • Conductivity-to-TDS Calibration Values (ppm NaCl)5400
  • Descriptionconductivity calibration standard, 10,000 µS
  • Warranty1 year
Reviews
Q&A