YSI 3161 Conductivity calibration standard, 1000 µmhos

Representative image only.

YSI 3161 Conductivity calibration standard, 1000 µmhos

YSI | Mfr: 065270| Item: 0148254

Referenced to primary standard solutions according to OIML recommendation 56

$148.81CAD / Quart of 1

$148.81CAD / Quart of 1
Product Description

Key Features

  • Values are accurate to ±0.25 to ±0.5%
  • 1 year warranty

More About this Item

Each 32-oz bottle comes with NIST-traceable calibration report supplied by manufacturer.

1 Year Warranty
Specifications
  • Conductivity Value (µS)1000
  • Resistivity Value (MΩ)0.001
  • Volume (mL)946
  • Volume (oz)32
  • Conductivity-to-TDS Calibration Values (ppm NaCl)495
  • DescriptionConductivity calibration standard, 1000 µmhos
  • Warranty1 year
Reviews
Q&A