YSI 1320 TRULAB pH/ISE/ mV/temperature Benchtop Meter with GLP

Representative image only.

YSI 1320 TRULAB pH/ISE/ mV/temperature Benchtop Meter with GLP

YSI | Mfr: 1GA340Y| Item: 0551040

Ideal for accurate, convenient, and affordable lab testing

$3,344.60CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,344.60CAD / Each

Buy It Together

Current Item

YSI 1320 TRULAB pH/ISE/ mV/temperature Benchtop Meter with GLP
YSI 1320 TRULAB pH/ISE/ mV/temperature Benchtop Meter with GLP
0551040

$3,344.60CAD / Each
+ + =
Total Price 4111.87 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Order electrodes separately.

Key Features

  • Range of products from basic pH to dual-channel pH and ISE meters
  • Select a basic model, one with data logging capabilities, or one with a built-in printer
  • 3 year warranty

More About this Item

YSI TruLab benchtop pH and pH/ion meters have a system to suit your labotatory application.

TruLab 1320 is a dual-channel pH/mV/ISE/temperature meter with GLP/AQA compliant datalogging. Collect 500 data sets manually or 5000 automatically. USB connectivity with the option of a built-in printer. Large, backlit display with up to five point pH and up to seven point ISE calibration.

TruLab includes: USB cable and PC software, electrode stand and universal power adapter.

3 Year Warranty
Specifications
  • Meter TypeBenchtop
  • Display typeLCD
  • Min pH (pH)-2
  • Max pH (pH)19.99
  • pH Resolution0.001
  • pH Accuracy±0.005 ±1 digit
  • CalibrationUp to 3 points
  • Min mV (mV)-2500
  • Max mV (mV)2500
  • mV Resolution0.1 mV
  • mV Accuracy±0.3% + 1 digit
  • Min ISE0 ppm
  • Max ISE999,999 ppm
  • ISE Resolution0.001 ppm
  • ISE Accuracyprobe dependent
  • Temperature compensationAutomatic or manual
  • Power (VAC)100 to 240
  • Power (Hz)50 or 60
  • Width (cm)19.05
  • Height (cm)9.68375
  • Width (in)7 1/2
  • Length (in)9
  • Height (in)3 13/16
  • DescriptionTRULAB pH/ISE/ mV/temperature Benchtop Meter with GLP
  • Warranty3 year
Reviews
Q&A