IC Biomedical 4LDB Liquid Nitrogen Storage Dewar, 4 L, 10 Day Static Hold

Representative image only.

IC Biomedical 4LDB Liquid Nitrogen Storage Dewar, 4 L, 10 Day Static Hold

IC Biomedical | Mfr: 4LDB| Item: 0377351

Secure, efficient, and built to deliver unmatched performance for safe and convenient liquid nitrogen handling

$1,754.81CAD / Each

$1,754.81CAD / Each

Buy It Together

Current Item

IC Biomedical 4LDB Liquid Nitrogen Storage Dewar, 4 L, 10 Day Static Hold
IC Biomedical 4LDB Liquid Nitrogen Storage Dewar, 4 L, 10 Day Static Hold
0377351

$1,754.81CAD / Each
+ + =
Total Price 2828.17 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Durable ribbed aluminum body with magneformed necktube for maximum structural integrity
  • Advanced insulation ensures high thermal efficiency and longer holding times
  • Lightweight and easy to handle for lab or industrial environments
  • Resilient paint finish resists wear and corrosion
  • 4 liter capacity with 10 day static-hold time

More About this Item

The LD Series LN2 Liquid Dewars are expertly engineered for the safe storage and controlled dispensing of small quantities of liquid nitrogen. Built with a rugged ribbed aluminum body and a magneformed necktube design, these containers offer exceptional strength and durability, even in demanding environments. Enhanced by advanced insulation materials, they provide superior thermal efficiency to minimize nitrogen loss. Whether in laboratory or industrial settings, the LD Series offers a reliable, user-friendly solution for all your cryogenic needs.

This 4 liter capacity pitcher-style dewar is ideal for storing and dispensing small amounts of liquid nitrogen. A side handle enables safe pouring.

Two year warranty
Specifications
  • Volume (Liters)4
  • Neck Inside Diameter (ID) (in)1 3/16
  • Neck Inside Diameter (ID) (cm)3
  • Outside Diameter (OD) (in)7 5/8
  • Outside Diameter (OD) (cm)19.4
  • Static Holding Time (days)10
  • Evaporation (Liters/day)0.4
  • Height (in)17
  • Height (cm)43.2
  • DescriptionLiquid Nitrogen Storage Dewar, 4 L, 10 Day Static Hold
Documents & Certificates
Reviews
Q&A