Wiremold/Legrand UL210BC Compact 10-Outlet (5 x 2) Power Strip with 6 Ft Cord

Representative image only.

Wiremold/Legrand UL210BC Compact 10-Outlet (5 x 2) Power Strip with 6 Ft Cord

Wiremold/Legrand | Mfr: UL210BC| Item: 2687002

Centralize your power supply with these UL-listed switched outlet strips

$282.89CAD / Each

$282.89CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Each model features an aluminum housing and impact-resistant plastic end caps. All outlet strips meet UL standard 1363 and have a built-in circuit breaker.
Compact outlet strips let you supply power to areas where space is limited. Outlet strips have a combination ON/OFF switch/pilot light. Keyhole mount on the wall or below a workbench. CSA-certified

1 Year Warranty
Specifications
  • Number of Outlets10
  • Power (VAC)120
  • Cord Length (ft)6
  • Length (in)12
  • Height (in)2
  • Width (in)3 1/2
  • Length (cm)30.5
  • Height (cm)5.1
  • Width (cm)8.9
  • DescriptionCompact 10-Outlet (5 x 2) Power Strip with 6 Ft Cord
  • Warranty1 Year
Reviews
Q&A