Wiremold/Legrand UL209BC Deluxe control 8-outlet strip, 6-ft cord

Representative image only.

Wiremold/Legrand UL209BC Deluxe control 8-outlet strip, 6-ft cord

Wiremold/Legrand | Mfr: UL209BC| Item: 2687014

Centralize your power supply with these UL-listed switched outlet strips

$462.64CAD / Each

$462.64CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Each model features an aluminum housing and impact-resistant plastic end caps. All outlet strips meet UL standard 1363 and have a built-in circuit breaker.
Deluxe control outlet strips let you control each plugged-in device from one convenient location. Each outlet has an individual ON/OFF switch/pilot light, as well as a master ON/OFF switch to control the power to the strip. All models feature keyholes for easy mounting. CSA-certified.

1 Year Warranty
Specifications
  • Number of Outlets8
  • Power (VAC)120
  • Cord Length (ft)6
  • Length (in)12 3/4
  • Height (in)2
  • Width (in)3 1/2
  • Length (cm)32.4
  • Height (cm)5.1
  • Width (cm)8.9
  • DescriptionDeluxe control 8-outlet strip, 6-ft cord
  • Warranty1 Year
Reviews
Q&A