Wiremold/Legrand UL207BC Standard 6-Outlet Power Strip with 6 Ft Cord

Representative image only.

Wiremold/Legrand UL207BC Standard 6-Outlet Power Strip with 6 Ft Cord

Wiremold/Legrand | Mfr: UL207BC| Item: 2687000

Centralize your power supply with these UL-listed switched outlet strips

$215.85CAD / Each

$215.85CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Each model features an aluminum housing and impact-resistant plastic end caps. All outlet strips meet UL standard 1363 and have a built-in circuit breaker.
Standard outlet strips are ideal for any general-purpose indoor use. Mounting clips are included for easy installation. Units have a combination ON/OFF switch/pilot light. CSA-approved.

1 Year Warranty
Specifications
  • Number of Outlets6
  • Power (VAC)120
  • Cord Length (ft)6
  • Length (in)12 1/4
  • Height (in)1 3/8
  • Width (in)2 1/4
  • Length (cm)31.1
  • Height (cm)3.5
  • Width (cm)5.7
  • DescriptionStandard 6-Outlet Power Strip with 6 Ft Cord
  • Warranty1 Year
Reviews
Q&A