Wiremold/Legrand 7712ULBC Bench-Mount 12-Outlet Power Strip with 6 Ft Cord

Representative image only.

Wiremold/Legrand 7712ULBC Bench-Mount 12-Outlet Power Strip with 6 Ft Cord

Wiremold/Legrand | Mfr: 7712ULBC| Item: 2687034

Centralize your power supply with these UL-listed switched outlet strips

$414.02CAD / Each

$414.02CAD / Each
Product Description

Key Features

  • 2 year warranty

More About this Item

Each model features an aluminum housing and impact-resistant plastic end caps. All outlet strips meet UL standard 1363 and have a built-in circuit breaker.
Bench-mount outlet strips are ideal for workbenches, computer rooms, and any areas where several outlets are needed. Each unit has an aluminum housing and impact-resistant plastic end caps. Mounting clips are included for easy installation.

Two year warranty
Specifications
  • Number of Outlets12
  • Power (VAC)120
  • Cord Length (ft)6
  • Length (in)77
  • Height (in)1 3/16
  • Width (in)1 1/2
  • Length (cm)195.6
  • Height (cm)3
  • Width (cm)3.8
  • DescriptionBench-Mount 12-Outlet Power Strip with 6 Ft Cord
  • Warranty2 Years
Reviews
Q&A