Wiremold/Legrand 4810ULBD Bench-Mount 10-Outlet Power Strip with 15 Ft Cord

Representative image only.

Wiremold/Legrand 4810ULBD Bench-Mount 10-Outlet Power Strip with 15 Ft Cord

Wiremold/Legrand | Mfr: 4810ULBD| Item: 2687032

Centralize your power supply with these UL-listed switched outlet strips

$350.30CAD / Each

$350.30CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Each model features an aluminum housing and impact-resistant plastic end caps. All outlet strips meet UL standard 1363 and have a built-in circuit breaker.
Bench-mount outlet strips are ideal for workbenches, computer rooms, and any areas where several outlets are needed. Each unit has an aluminum housing and impact-resistant plastic end caps. Mounting clips are included for easy installation.

1 Year Warranty
Specifications
  • Number of Outlets10
  • Power (VAC)120
  • Cord Length (ft)15
  • Length (in)48
  • Height (in)1 3/16
  • Width (in)1 1/2
  • Length (cm)121.9
  • Height (cm)3
  • Width (cm)3.8
  • DescriptionBench-Mount 10-Outlet Power Strip with 15 Ft Cord
  • Warranty1 Year
Reviews
Q&A