Winland Electronics EA400-12 Enviroalert - One to Four Zone Monitoring Console (Allows Four Sensors)

Representative image only.

Winland Electronics EA400-12 Enviroalert - One to Four Zone Monitoring Console (Allows Four Sensors)

Winland Electronics | Mfr: EA400-12 VDC| Item: 1045001

$554.73CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$554.73CAD / Each

Buy It Together

Current Item

Winland Electronics EA400-12 Enviroalert - One to Four Zone Monitoring Console (Allows Four Sensors)
Winland Electronics EA400-12 Enviroalert - One to Four Zone Monitoring Console (Allows Four Sensors)
1045001

$554.73CAD / Each
+ + =
Total Price 1096.64 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item


Programmable alarm delay of up to 120 minutes to avoid nuisance alarms (freezer defrost cycles, standard cooler door opening, etc.)
Each zone has offset adjustment feature
Programming is retained in memory if power is lost
Settings can be locked to avoid tampering
Sensors can be placed up to 1000’ from console
Designed and manufactured in USA

EnviroAlert EA400 - One to Four Zone Monitoring
Connect up to 4 sensors for simultaneous monitoring of temperature, humidity and/or water
Unit will keep in memory the past 8 events/alarms that have occurred with the date and time stamp

1 Year Warranty
Specifications
  • Max Temperature (° F)132
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)50
  • Control Input VDC12 VDC @ <200 mA
  • Control Output 1Relays: SPDT configurable (x4)
  • Control Output 2Relay: SPDT (non-configurable)
  • Display Type12-digit LCD
  • Power (VAC)115
  • DescriptionEnviroalert - One to Four Zone Monitoring Console (Allows Four Sensors)
  • Warranty1 year
Reviews
Q&A