Winland Electronics EA200-12 Enviroalert - One to Two Zone Monitoring Console (Allows One Remote Sensor)

Representative image only.

Winland Electronics EA200-12 Enviroalert - One to Two Zone Monitoring Console (Allows One Remote Sensor)

Winland Electronics | Mfr: EA200-12 VDC| Item: 1045021

$229.85CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$229.85CAD / Each

Buy It Together

Current Item

Winland Electronics EA200-12 Enviroalert - One to Two Zone Monitoring Console (Allows One Remote Sensor)
Winland Electronics EA200-12 Enviroalert - One to Two Zone Monitoring Console (Allows One Remote Sensor)
1045021

$229.85CAD / Each
+ + =
Total Price 771.76 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item


Programmable alarm delay of up to 120 minutes to avoid nuisance alarms (freezer defrost cycles, standard cooler door opening, etc.)
Each zone has offset adjustment feature
Programming is retained in memory if power is lost
Settings can be locked to avoid tampering
Sensors can be placed up to 1000’ from console
Designed and manufactured in USA

EnviroAlert EA200 - One to Two Zone Monitoring
Zone One is built into the console and provides ambient temperature only
Zone Two requires one external sensor for monitoring temperature, humidity or water
Unit will keep in memory the past 8 events/alarms that have occurred with the date and time stamp

1 Year Warranty
Specifications
  • Min Temperature (° F)32
  • Max Temperature (° F)132
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)50
  • Control Input VDC12 VDC @ <120 mA
  • Control Output 1Relays: SPDT configurable (x2)
  • Control Output 2Relay: SPDT (non-configurable)
  • Display Type3-digit LCD
  • Power (VAC)115
  • DescriptionEnviroalert - One to Two Zone Monitoring Console (Allows One Remote Sensor)
  • Warranty1 year
Reviews
Q&A