Wildco 78-700 Soil Sampling Sieve Set, Stainless Steel, 2" Height

Representative image only.

Wildco 78-700 Soil Sampling Sieve Set, Stainless Steel, 2" Height

Wildco | Mfr: 621-7110| Item: 9902699

Great for separating and grading rock and soil samples

$511.34CAD / Set of 6

$511.34CAD / Set of 6

Buy It Together

Current Item

Wildco 78-700 Soil Sampling Sieve Set, Stainless Steel, 2" Height
Wildco 78-700 Soil Sampling Sieve Set, Stainless Steel, 2" Height
9902699

$511.34CAD / Set of 6
+ =
Total Price 511.34 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Six sieves [U.S. Standard No. 5 (4000 micron), U.S. Standard No. 10 (2000 micron), U.S. Standard No. 35 (500 micron), U.S. Standard No. 60 (250 micron), U.S. Standard No. 120 (125 micron), U.S. Standard No. 230 (63 micron)], lid, and catch pan

Key Features

  • Six of the most commonly used U.S.standard sizes
  • Stackable
  • 3 month warranty

More About this Item

These economical sieves stack together making the set ideal for separating soil and sediment particles. Constructed of durable stainless steel mesh and a nickel-plated steel frame; each sieve measures 2'' (5 cm) H x 8'' (20 cm) diameter.

3 Month Warranty
Specifications
  • MaterialStainless Steel
  • DescriptionSoil Sampling Sieve Set, Stainless Steel, 2" Height
  • Warranty3 month
Reviews
Q&A