Wildco 425-T12 Aquatic Tri-Net, multifilament material, 800/900 um

Representative image only.

Wildco 425-T12 Aquatic Tri-Net, multifilament material, 800/900 um

Wildco | Mfr: 425-T12| Item: 0549150

Extremely durable, all-purpose net for heavily weeded and overgrown areas

$294.90CAD / Each

$294.90CAD / Each
Product Description

Key Features

  • Mouth is 12" x 12" x 12"
  • Net is 6" deep
  • Handle is 52" L x 1-1/4" dia
  • 3 month warranty

More About this Item

Triangular frame provides extreme rigidity needed for digging. The net has a full muslin shroud to protect the mesh and a Dacron® wear band along the bottom edge. Stainless steel net ring and removable, hardwood handle will provide years of use.

3 Month Warranty
Specifications
  • MaterialStainless Steel
  • Sample Volume800/900 um
  • DescriptionAquatic Tri-Net, multifilament material, 800/900 um
  • Warranty3 month
Reviews
Q&A