Wildco 425-D12 D-frame Multifilment 800/900 um Net

Representative image only.

Wildco 425-D12 D-frame Multifilment 800/900 um Net

Wildco | Mfr: 425-D12| Item: 0549130

Heavy-duty, canvas bottom bag for open and lightly weeded areas

$366.65CAD / Each

$366.65CAD / Each
Product Description

Key Features

  • Mouth is 12" W x 10" tall
  • Net is 22" Deep
  • Handle is 52" L x 1-1/4" dia
  • 3 month warranty

More About this Item

Stainless steel net ring and removable hardwood handle will provide years of use. Canvas shroud on bottom of net protects it from snags while still allowing clear view of contents.

3 Month Warranty
Specifications
  • MaterialStainless Steel
  • DescriptionD-frame Multifilment 800/900 um Net
  • Warranty3 month
Reviews
Q&A