Wildco 1801-G20 Gridded Sedgewick-Rafter Counting Cell, brass, 1.0 mL

Representative image only.

Wildco 1801-G20 Gridded Sedgewick-Rafter Counting Cell, brass, 1.0 mL

Wildco | Mfr: 31801-G20| Item: 0549164

Standard Methods recommended way to count zooplankton in the 400 to 1000 um range

$308.97CAD / Each

$308.97CAD / Each

Buy It Together

Current Item

Wildco 1801-G20 Gridded Sedgewick-Rafter Counting Cell, brass, 1.0 mL
Wildco 1801-G20 Gridded Sedgewick-Rafter Counting Cell, brass, 1.0 mL
0549164

$308.97CAD / Each
+
Wildco 1801-A12 Cover Slips for 05491-60; 12/Pk
0549162

$76.62CAD / Each
=
Total Price 385.59 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Slide is 1" x 3"
  • Cell size is 1.96"W x 0.787"H x 0.04"D
  • Cell volume is 1.0 mL
  • 3 month warranty

More About this Item

Intended for use with standard or inverted compound microscopes at low magnifications. Both cells include two cover glasses and one plastic case.

3 Month Warranty
Specifications
  • MaterialBrass and Glass
  • Length (")3
  • Width (InchShort)1
  • Sample Volume1.0 mL, cell size 50 x 20 x 1 mm
  • Accuracy1 mm x 1 mm, 1 µL per grid square
  • Width (cm)2.54
  • Length (cm)7.62
  • DescriptionGridded Sedgewick-Rafter Counting Cell, brass, 1.0 mL
  • Warranty3 month
Reviews
Q&A