Wildco 1120-H40 Horizontal Alpha Water Sampler, PVC, 2.2 L

Representative image only.

Wildco 1120-H40 Horizontal Alpha Water Sampler, PVC, 2.2 L

Wildco | Mfr: 1120-H40| Item: 0548800

Suitable for use in oceans, deep lakes, and corrosive waters

$1,185.86CAD / Each

$1,185.86CAD / Each

Buy It Together

Current Item

Wildco 1120-H40 Horizontal alpha water sampler, PVC, 2.2 L
Wildco 1120-H40 Horizontal alpha water sampler, PVC, 2.2 L
0548800

$1,185.86CAD / Each
+ + =
Total Price 1528.64 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Urethane end seals snap shut with minimum surface disturbance on messenger contact Drain valve provides easy sample removal
  • 3 month warranty

More About this Item

Choose horizontal samplers for sampling at the surface, thermocline, or just above the bottom. Samplers include a carrying case; order messenger and line separately. Silicone end seals are available by special order.

Do not use when mercury concentrations exceed 1 ppm

3 Month Warranty
Specifications
  • MaterialPVC
  • Bottle TypePVC
  • Length (in)26.4
  • Length (ft)2.2
  • Length (cm)67.06
  • DescriptionHorizontal alpha water sampler, PVC, 2.2 L
  • Warranty3 month
Reviews
Q&A