Wika 332.34 4.5 High-precision Test Gauge ~ 0 To 160 Psi, 1/2" NPT(m)

Representative image only.

Wika 332.34 4.5 High-precision Test Gauge ~ 0 To 160 Psi, 1/2" NPT(m)

Wika | Mfr: 4334818| Item: 6805330

Heavy-duty industrial design for process environments

$607.04CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$607.04CAD / Each

Buy It Together

Current Item

Wika 332.34 4.5 High-precision Test Gauge ~ 0 To 160 Psi, 1/2" NPT(m)
Wika 332.34 4.5 High-precision Test Gauge ~ 0 To 160 Psi, 1/2" NPT(m)
6805330

$607.04CAD / Each
+ =
Total Price 947.39 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Glass-reinforced thermoplastic case
  • 1 year warranty

More About this Item

Highly accurate test gauges are suitable for corrosive and industrial applications where the fluid medium does not clog connection or corrode wetted material. Gauges feature a solid front, blow-out back case that meets ASME B40.1 safety requirements. Bourdon tube is 316 stainless steel. Maximum media temperature is 212°F (100°C).

1 Year Warranty
Specifications
  • Accuracy±0.25% full-scale (ANSI/ASME B40.1 Grade 3A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)160
  • Min Temperature (° F)-40
  • Max Temperature (° F)212
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)100
  • Wetted Materials316 SS
  • CaseGlass-reinforced thermoplastic
  • Lens MaterialAcrylic
  • Process Connection1/2" NPT(M)
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution1 psi
  • DescriptionHigh-precision Test Gauge ~ 0 To 160 Psi, 1/2" NPT(m)
  • Warranty1 year
Reviews
Q&A