Whatman 6870-2502 25-mm GD/X Syringe Filters, Nylon; pore size, 0.2 µm non-sterile

Representative image only.

Whatman 6870-2502 25-mm GD/X Syringe Filters, Nylon; pore size, 0.2 µm non-sterile

Whatman | Mfr: 6870-2502| Item: 2970510

A unique, built-in prefilter aids in filtering even the most difficult samples

$1,449.59CAD / Pkg of 150

$1,449.59CAD / Pkg of 150
Product Description

Key Features

  • CYTIVA Whatman™ 25-mm GD/X Syringe Filters are designed to facilitate manual filtration of hard-to-filter samples greater than 10 mL
  • 5 year warranty

More About this Item

Whatman 25-mm GD/X Syringe Filters contain a unique prefiltration stack of Whatman Multigrade GMF 150 (10:1 µm) and Grade GF/F (0.7 µm) prefilters. Syringe filters feature a polypropylene housing. Multigrade GMF 150 is a combination of two glass microfiber filters in one. Manufactured from 100% borosilicate glass, it is a combination of a coarse layer on top, meshed with a fine layer below.

The Grade GF/F filter will retain fine particles down to 0.7 µm. These prefilters, combined with the available retentate space within the device, allow you to filter even the most difficult samples with less hand force than ever before possible. Compared to the capacity of an unprotected membrane, the volume of sample filtered can be three to seven times greater. Dual magnets in funnel bottom and support base make filter changing quick and easy.

CYTIVA WHATMAN™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA WHATMAN™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA WHATMAN™ limited warranties set forth in the CYTIVA WHATMAN™ warranty statement shall be enforced by and only by the served market customers.


Note: Other sizes and/or specials are available upon request. Please contact a Cole-Parmer Application Specialist at 800-323-4340 or e-mail them at [email protected].

5 Year Warranty
Specifications
  • Membrane MaterialNylon
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)25
  • Housing MaterialPolypropylene (PP)
  • SterileNo
  • Description25-mm GD/X Syringe Filters, Nylon; pore size, 0.2 µm non-sterile
  • Warranty5 years
Reviews
Q&A