Whatman 6724-5002 Sterile Polydisc AS, 0.2 um PES w/GMF Prefilter, 50 mm Dia; 10/Pk

Representative image only.

Whatman 6724-5002 Sterile Polydisc AS, 0.2 um PES w/GMF Prefilter, 50 mm Dia; 10/Pk

Whatman | Mfr: 6724-5002| Item: 2970078

Versatile and cost-effective filters for large-volume samples

$495.87CAD / Pkg of 10

$495.87CAD / Pkg of 10

Buy It Together

Current Item

Whatman 6724-5002 Sterile Polydisc AS, 0.2 um PES w/GMF Prefilter, 50 mm Dia; 10/Pk
Whatman 6724-5002 Sterile Polydisc AS, 0.2 um PES w/GMF Prefilter, 50 mm Dia; 10/Pk
2970078

$495.87CAD / Pkg of 10
+ =
Total Price 495.87 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • PTFE membrane filters are ideal for chemically aggressive solutions. Use as protective vents or for in-line filtration and isolation applications. Filter 29700-76 features a polypropylene prefilter
  • PES aqueous solution filters are low protein binding and contain no surfactants. A glass microfiber prefilter extends the life of the membrane
  • Polypropylene filters have excellent flow rate characteristics and are ideal for filtering up to 1 L of aqueous and solvent samples
  • 45 day warranty

More About this Item

Filter up to one liter with one device; filtration area is 16 cm2. Filter devices can be used in conjunction with a syringe or connected in-line (6 to 10 mm hose) via stepped hose barbs. Autoclavable, a high-purity polypropylene housing maintains sample purity. Hold up volume with air purge is less than 0.1 mL. Maximum operating pressure is 60 psi (4.1 bar).

CYTIVA Whatman™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA Whatman™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA Whatman™ limited warranties set forth in the CYTIVA Whatman™ warranty statement shall be enforced by and only by the served market customers.

PES aqueous solution filters feature a high throughput asymmetric (anisotropic) polyethersulfone membrane developed for use in the pharmaceutical industry. PES membrane are low protein binding and contains no surfactants. A glass microfiber prefilter extends the life of the membrane and effectively filters heavily contaminated samples.

Specifications
  • Membrane MaterialPolyethersufone (PES)
  • Housing MaterialPolypropylene
  • Pore Size (µm)0.2
  • Filter Diameter (mm)50
  • Connections6-10mm Stepped Barb
  • Max Pressure (PSI)60
  • DescriptionSterile Polydisc AS, 0.2 um PES w/GMF Prefilter, 50 mm Dia; 10/Pk
  • Warranty45 days
Reviews
Q&A