Whatman 1841-090 CYTIVA Whatman™ Glass Microfiber Prefilter, 1um, 90 mm; 20/Pk

Representative image only.

Whatman 1841-090 CYTIVA Whatman™ Glass Microfiber Prefilter, 1um, 90 mm; 20/Pk

Whatman | Mfr: 1841-090| Item: 2982924

For 500- and 1000-mL units

$160.16CAD / Pkg of 20

$160.16CAD / Pkg of 20
Product Description

Key Features

  • 1.0 µm pore
  • 90-mm diameter
  • Pack of 20

More About this Item

CYTIVA Whatman™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA Whatman™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA Whatman™ limited warranties set forth in the CYTIVA Whatman™ warranty statement shall be enforced by and only by the served market customers.

Specifications
  • Membrane MaterialGlass Microfiber (GMF)
  • Pore Size (µm)1
  • Membrane Diameter (mm)90
  • DescriptionGlass Microfiber Prefilter, 1um, 90 mm; 20/Pk
Reviews
Q&A