Whatman 1823-042 GF/D Glass Microfiber Filters, 2.7um, 4.25cm; 100/Box

Representative image only.

Whatman 1823-042 GF/D Glass Microfiber Filters, 2.7um, 4.25cm; 100/Box

Whatman | Mfr: 1823-042| Item: 0664880

The industry standard for high-purity filtration

$158.24CAD / Box of 100

$158.24CAD / Box of 100

Buy It Together

Current Item

Whatman 1823-042 GF/D Glass Microfiber Filters, 2.7um, 4.25cm; 100/Box
Whatman 1823-042 GF/D Glass Microfiber Filters, 2.7um, 4.25cm; 100/Box
0664880

$158.24CAD / Box of 100
+ + + + =
Total Price 847.49 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Available in a variety of grades and sizes
  • 45 day warranty

More About this Item

Our CYTIVA Whatman™ filter papers offer you flexibility in filter choice without sacrificing quality. All filters are packaged 100 per box.
Glass microfiber filter papers are made entirely of borosilicate glass and contain no binders. Use up to 550°C (1022°F).

CYTIVA Whatman™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA Whatman™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA Whatman™ limited warranties set forth in the CYTIVA Whatman™ warranty statement shall be enforced by and only by the served market customers.

Specifications
  • MaterialGlass Microfiber
  • Pore Size (micron)2.7
  • Diameter (mm)42.5
  • Diameter (cm)4.25
  • DescriptionGF/D Glass Microfiber Filters, 2.7um, 4.25cm; 100/Box
  • Warranty45 days
Reviews
Q&A