Whatman 1442-042 42 Ashless Quantitative Filter Paper, 2.5um, 4.25cm; 100/Box

Representative image only.

Whatman 1442-042 42 Ashless Quantitative Filter Paper, 2.5um, 4.25cm; 100/Box

Whatman | Mfr: 1442-042| Item: 0664720

The industry standard for high-purity filtration

$59.60CAD / Box of 100

$59.60CAD / Box of 100

Buy It Together

Current Item

Whatman 1442-042 42 Ashless Quantitative Filter Paper, 2.5um, 4.25cm; 100/Box
Whatman 1442-042 42 Ashless Quantitative Filter Paper, 2.5um, 4.25cm; 100/Box
0664720

$59.60CAD / Box of 100
+ + + + + + =
Total Price 769.71 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Available in a variety of grades and sizes
  • 45 day warranty

More About this Item

Our CYTIVA Whatman™ filter papers offer you flexibility in filter choice without sacrificing quality. All filters are packaged 100 per box.
Quantitative filter papers are the choice for gravimetric analysis. High-purity hardened filters have a high wet-strength and are chemical-resistant to handle vacuum filtration or acid/alkali solutions.

CYTIVA Whatman™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA Whatman™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA Whatman™ limited warranties set forth in the CYTIVA Whatman™ warranty statement shall be enforced by and only by the served market customers.

Specifications
  • MaterialCotton Fiber
  • Pore Size (micron)2.5
  • Diameter (mm)42.5
  • Diameter (cm)4.25
  • Description42 Ashless Quantitative Filter Paper, 2.5um, 4.25cm; 100/Box
  • Warranty45 days
Reviews
Q&A