Whatman 1005-110 Qualitative Filter Papers; 11.0 cm dia; pore size, 2.5 µ; 100/box

Representative image only.

Whatman 1005-110 Qualitative Filter Papers; 11.0 cm dia; pore size, 2.5 µ; 100/box

Whatman | Mfr: 1005-110| Item: 0664823

The industry standard for high-purity filtration

$64.09CAD / Box of 100

$64.09CAD / Box of 100

Buy It Together

Current Item

Whatman 1005-110 Qualitative Filter Papers; 11.0 cm dia; pore size, 2.5 µ; 100/box
Whatman 1005-110 Qualitative Filter Papers; 11.0 cm dia; pore size, 2.5 µ; 100/box
0664823

$64.09CAD / Box of 100
+ =
Total Price 193.75 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Available in a variety of grades and sizes
  • 45 day warranty

More About this Item

Our Whatman® filter papers offer you flexibility in filter choice without sacrificing quality. All filters are packaged 100 per box.
Qualitative filter papers are used for liquid clarifications, analytical separations, or air and water analysis.

CYTIVA Whatman™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA Whatman™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA Whatman™ limited warranties set forth in the CYTIVA Whatman™ warranty statement shall be enforced by and only by the served market customers.

Specifications
  • MaterialCellulose
  • Pore Size (micron)2.5
  • Diameter (mm)110
  • Diameter (cm)11
  • DescriptionQualitative Filter Papers; 11.0 cm dia; pore size, 2.5 µ; 100/box
  • Warranty45 days
Reviews
Q&A