Werther PC106 Ultra-Quiet Oilless Air Compressor, 1.9 cfm, 115 VAC

Representative image only.

Werther PC106 Ultra-Quiet Oilless Air Compressor, 1.9 cfm, 115 VAC

Werther | Mfr: PC106/115V| Item: 0706740

Ultra-quiet operation as low as 30 dB(A)!

$7,219.61CAD / Each

$7,219.61CAD / Each
Product Description

Includes

5 micron filter/regulator (adjustable from 0 to 115 psi), safety valve, tank pressure gauge, tank drain, pressure switch, and auto shut-off mechanism.

Key Features

  • Provide dry, clean air
  • Comes with a storage tank for instant high-pressure, pulse-free air
  • 2 year warranty

More About this Item

Tanks are coated with powder-based paint to resist harsh environments and make them corrosion-resistant. Pressure switch operates between 90 and 120 psi.

UL Listed.Canadian Standards AssociationTwo year warrantyRuns Dry
Specifications
  • Wetted Parts314 Stainless Steel, 316 Stainless Steel, Aluminum
  • Free-Air Capacity (CFM)1.9
  • Free-Air Capacity (LPM)53.8
  • Free-Air Capacity (LPH)114
  • Max Flow Rate (CFM)4.4
  • Max Flow Rate (Liters/min)110
  • Max Pressure (PSI)120
  • Max Pressure (bar)8
  • Noise Level (dB)57
  • Tank Size (Qt)6.28
  • Tank Size (oz)200.96
  • Tank Size (Liters)5.94
  • Tank Size (Gal)1.57
  • Port Size1/4" NPT(F)
  • Max Temperature (° F)150
  • Max Temperature (° C)66
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)7.8
  • Power (Hz)50/60
  • Shipping Weight (kg)31.8
  • Shipping Weight (lbs)70
  • Height (in)22.375
  • Width (in)13.375
  • Length (in)24
  • Height (cm)56.83
  • Width (cm)33.97
  • Length (cm)60.96
  • Height (mm)568.3
  • Width (mm)339.7
  • Length (mm)609.6
  • Motor hp0.8
  • DescriptionUltra-Quiet Oilless Air Compressor, 1.9 cfm, 115 VAC
  • Warranty2 Years
Reviews
Q&A