Werther P50-TC 115V Ultra-Quiet Oil-Lubricated Air Compressor, 2.1 cfm/0.93 gal Tank; 115V

Representative image only.

Werther P50-TC 115V Ultra-Quiet Oil-Lubricated Air Compressor, 2.1 cfm/0.93 gal Tank; 115V

Werther | Mfr: P50_TC/115V| Item: 0706716

Ultra-quiet operation as low as 30 dB(A)!

$2,924.68CAD / Each

$2,924.68CAD / Each

Buy It Together

Current Item

Werther P50-TC 115V Ultra-Quiet Oil-Lubricated Air Compressor, 2.1 cfm/0.93 gal Tank; 115V
Werther P50-TC 115V Ultra-Quiet Oil-Lubricated Air Compressor, 2.1 cfm/0.93 gal Tank; 115V
0706716

$2,924.68CAD / Each
+ =
Total Price 3022.22 ADD 2 ITEMS TO CART
Product Description

Includes

0.01-ìm filter/regulator (adjustable from 0 to 115 psi), safety valve, tank pressure gauge, tank drain, pressure switch, and auto shut-off mechanism.

Key Features

  • Provide dry, clean air
  • Comes with a storage tank for instant high-pressure, pulse-free air
  • 2 year warranty

More About this Item

Tanks are coated with powder-based paint to resist harsh environments and make them corrosion resistant. Pressure switch operates between 90 and 120 psi. Wetted parts are 314 Stainless Steel, 316 Stainless Steel and Aluminum.

Two year warrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Wetted Parts314 Stainless Steel, 316 Stainless Steel, Aluminum
  • Free-Air Capacity (CFM)0.5
  • Free-Air Capacity (LPM)14.2
  • Free-Air Capacity (LPH)852
  • Max Flow Rate (CFM)2.1
  • Max Flow Rate (Liters/min)60
  • Max Pressure (PSI)120
  • Max Pressure (bar)8
  • Noise Level (dB)40
  • Tank Size (Qt)3.72
  • Tank Size (oz)119.04
  • Tank Size (Liters)3.52
  • Tank Size (Gal)0.93
  • Port Size1/4" NPT(F)
  • Max Temperature (° F)150
  • Max Temperature (° C)66
  • Power (VAC)115
  • Power (amps)4.8
  • Power (Hz)50/60
  • Shipping Weight (kg)21
  • Shipping Weight (lbs)46.5
  • Height (in)14
  • Width (in)13
  • Length (in)12
  • Height (cm)1.27
  • Width (cm)2.3622
  • Length (cm)30.48
  • Height (mm)142
  • Width (mm)1190.4
  • Length (mm)12.7
  • Motor hp1/2
  • DescriptionUltra-Quiet Oil-Lubricated Air Compressor, 2.1 cfm/0.93 gal Tank; 115V
  • Warranty2 Years
Reviews
Q&A