Werther P50/24AL 115V Ultra-Quiet Oil-lubricated Air Compressor, 1.5 cfm, 115 VAC

Representative image only.

Werther P50/24AL 115V Ultra-Quiet Oil-lubricated Air Compressor, 1.5 cfm, 115 VAC

Werther | Mfr: P50/24AL| Item: 0706720

Ultra-quiet operation as low as 30 dB(A)!

$3,359.33CAD / Each

$3,359.33CAD / Each

Buy It Together

Current Item

Werther P50/24AL 115V Ultra-Quiet Oil-lubricated Air Compressor, 1.5 cfm, 115 VAC
Werther P50/24AL 115V Ultra-Quiet Oil-lubricated Air Compressor, 1.5 cfm, 115 VAC
0706720

$3,359.33CAD / Each
+ =
Total Price 3456.87 ADD 2 ITEMS TO CART
Product Description

Includes

0.01-ìm filter/regulator (adjustable from 0 to 115 psi), safety valve, tank pressure gauge, tank drain, pressure switch, and auto shut-off mechanism.

Key Features

  • Provide dry, clean air
  • Comes with a storage tank for instant high-pressure, pulse-free air
  • 2 year warranty

More About this Item

Tanks are coated with powder-based paint to resist harsh environments and make them corrosion resistant. Pressure switch operates between 90 and 120 psi. Wetted parts are 314 Stainless Steel, 316 Stainless Steel and Aluminum.

UL Listed.Canadian Standards AssociationTwo year warranty
Specifications
  • Wetted Parts314 Stainless Steel, 316 Stainless Steel, Aluminum
  • Free-Air Capacity (CFM)1.5
  • Free-Air Capacity (LPM)42.5
  • Free-Air Capacity (LPH)2550
  • Max Flow Rate (CFM)2.1
  • Max Flow Rate (Liters/min)60
  • Max Pressure (PSI)120
  • Max Pressure (bar)8
  • Noise Level (dB)40
  • Tank Size (Qt)25.2
  • Tank Size (oz)806.4
  • Tank Size (Liters)23.85
  • Tank Size (Gal)6.3
  • Port Size1/4" NPT(F)
  • Max Temperature (° F)150
  • Max Temperature (° C)66
  • Power (VAC)115
  • Power (amps)4.8
  • Power (Hz)50/60
  • Shipping Weight (kg)30
  • Shipping Weight (lbs)66
  • Height (in)17
  • Width (in)16
  • Length (in)16
  • Height (cm)3.81
  • Width (cm)16.002
  • Length (cm)40.64
  • Height (mm)425
  • Width (mm)8064
  • Length (mm)38.1
  • Motor hp1/2
  • DescriptionUltra-Quiet Oil-lubricated Air Compressor, 1.5 cfm, 115 VAC
  • Warranty2 Years
Reviews
Q&A