Werther P15-TC 115V Ultra-Quiet Oil-lubricated Air Compressor, 0.5 cfm, 115 VAC

Representative image only.
Werther Mfr # P15-TC – Item # RK-07067-10
Ultra-quiet operation as low as 30 dB(A)!
  • Provide dry, clean air
  • Comes with a storage tank for instant high-pressure, pulse-free air
  • 2 year warranty

PRODUCT OPTIONS

$1,953.72CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wetted Parts314 Stainless Steel, 316 Stainless Steel, Aluminum
  • Free-Air Capacity (CFM)0.5
  • Free-Air Capacity (LPM)14.2
  • Free-Air Capacity (LPH)852
  • Max Flow Rate (CFM)0.7
  • Max Flow Rate (Liters/min)20
  • Max Pressure (PSI)120
  • Max Pressure (bar)8
  • Noise Level (dB)30
  • Tank Size (Qt)3.72
  • Tank Size (oz)119.04
  • Tank Size (Liters)3.52
  • Tank Size (Gal)0.93
  • Port Size1/4\" NPT(F)
  • Max Temperature (° F)150
  • Max Temperature (° C)66
  • Power (VAC)115
  • Power (amps)1.9
  • Power (Hz)50/60
  • Shipping Weight (kg)17.3
  • Shipping Weight (lbs)38
  • Height (in)14
  • Width (in)13
  • Length (in)11
  • Height (cm)1.27
  • Width (cm)2.3622
  • Length (cm)27.94
  • Height (mm)142
  • Width (mm)1190.4
  • Length (mm)12.7
  • Motor hp0.18
  • DescriptionUltra-Quiet Oil-lubricated Air Compressor, 0.5 cfm, 115 VAC
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • Provide dry, clean air
  • Comes with a storage tank for instant high-pressure, pulse-free air
  • 2 year warranty

More About this Item

Tanks are coated with powder-based paint to resist harsh environments and make them corrosion resistant. Pressure switch operates between 90 and 120 psi. Wetted parts are 314 Stainless Steel, 316 Stainless Steel and Aluminum.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat