Welch DuoSeal High-Vacuum Pump; 0.9 cfm/1x10-4 Torr/230 V

Representative image only.

Welch DuoSeal High-Vacuum Pump; 0.9 cfm/1x10-4 Torr/230 V

Welch | Mfr: 1400C-02| Item: 7920111

$5,016.89CAD / Each

$5,016.89CAD / Each

Buy It Together

Current Item

Welch DuoSeal High-Vacuum Pump; 0.9 cfm/1x10-4 Torr/230 V
Welch DuoSeal High-Vacuum Pump; 0.9 cfm/1x10-4 Torr/230 V
7920111

$5,016.89CAD / Each
+
Welch 8995G-15 Gold Vacuum Pump Oil; 1 gallon
7920172

$497.27CAD / Each
=
Total Price 5514.16 ADD 2 ITEMS TO CART
Product Description

Includes

Pump, motor, pulleys, V-belt, belt guard, cord, plug, and switch.

Key Features

  • Rugged pumps for wide variety of applications
  • High contamination tolerance
  • Low maintenance and long life
  • 1 year warranty

More About this Item

Use these durable oil-seal pumps for numerous lab vacuum needs, including Schlenk drying lines, freeze drying, degassing, concentrations, distillations, and more. Pulley drive enables low rpm operation, reducing oil temperature, friction, and oil degradation. Large oil reservoir minimizes contaminant effects and extends maintenance intervals.


NOTE: Do not operate continuously at pressure above 10 Torr. Dual-voltage single phase models come wired for 115V operation; can be rewired for higher voltage operation.

1 Year Warranty
Specifications
  • Free-Air Capacity (CFM)0.9
  • Free-Air Capacity (LPM)25.5
  • Free-Air Capacity (LPH)1530
  • Max Vacuum (torr)0.0001
  • Power (VAC)230
  • DescriptionHigh-Vacuum Pump; 0.9 cfm/1x10-4 Torr/230 V
  • Warranty1 year
Reviews
Q&A