Welch 2561B-50 Standard Duty Dry Vacuum Piston Pumps, 60 L/min, 115 VAC

Representative image only.

Welch 2561B-50 Standard Duty Dry Vacuum Piston Pumps, 60 L/min, 115 VAC

Welch | Mfr: 2561B-50| Item: 7920430

Ideal for filtering, aspirating, degassing, and desiccating

$4,007.62CAD / Each

$4,007.62CAD / Each

Buy It Together

Current Item

Welch 2561B-50 Standard Duty Dry Vacuum Piston Pumps, 60 L/min, 115 VAC
Welch 2561B-50 Standard Duty Dry Vacuum Piston Pumps, 60 L/min, 115 VAC
7920430

$4,007.62CAD / Each
+ +
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

$81.48CAD / Pkg of 1
=
Total Price 4690.98 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Muffler, water trap, regulators, gauges, carrying handle, suction cup feet, on/off switch, two ¼" barbed fittings, and a 6-ft cord (the 115 VAC models come with a standard U.S. plug; 230 VAC models come with a European plug).

Key Features

  • Pumps do not require water or oil to operate–low maintenance
  • Water trap prevents liquid from being drawn into the pump
  • Muffler provides quiet operation
  • Effective for use in automated systems
  • Compact, lightweight, portable
  • 1 year warranty

More About this Item

Service kits include: Connecting rod assembly, two handle screws, four head screws, O-ring head and cylinder, valve plate assembly, plastic jar, filter element, ball, and gasket.

Note: Avoid using pump with organic, acidic, or basic vapors.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Head ConfigurationDual Heads
  • Wetted Parts304 Stainless Steel, Aluminum, PTFE
  • Free-Air Capacity (CFM)2.1
  • Free-Air Capacity (LPM)60
  • Free-Air Capacity (LPH)3600
  • Max Flow Rate (CFM)2.1
  • Max Flow Rate (Liters/min)60
  • Max Vacuum (in Hg)29.8
  • Max Vacuum (mbar)4
  • Max Vacuum (mm Hg)3
  • Max Vacuum (torr)3
  • Noise Level (dB)58
  • Port Size3/8" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)1.3
  • Power (Hz)50
  • Motor TypePermanent split capacitor
  • Height (in)9.1
  • Length (in)11.1
  • Height (cm)23.11
  • Length (cm)28.19
  • Height (mm)231.1
  • Length (mm)281.9
  • Motor hp1/3
  • DescriptionStandard Duty Dry Vacuum Piston Pumps, 60 L/min, 115 VAC
  • Warranty1 Year
Reviews
Q&A