Welch 2546B-01 Standard Duty Dry Vacuum Piston Pumps, 45 L/min, 115 VAC

Representative image only.

Welch 2546B-01 Standard Duty Dry Vacuum Piston Pumps, 45 L/min, 115 VAC

Welch | Mfr: 2546B-01| Item: 7920420

Ideal for filtering, aspirating, degassing, and desiccating

$1,738.60CAD / Each

$1,738.60CAD / Each

Buy It Together

Current Item

Welch 2546B-01 Standard Duty Dry Vacuum Piston Pumps, 45 L/min, 115 VAC
Welch 2546B-01 Standard Duty Dry Vacuum Piston Pumps, 45 L/min, 115 VAC
7920420

$1,738.60CAD / Each
+ + +
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

$81.48CAD / Pkg of 1
=
Total Price 2903.76 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Muffler, water trap, regulators, gauges, carrying handle, suction cup feet, on/off switch, two ¼" barbed fittings, and a 6-ft cord (the 115 VAC models come with a standard U.S. plug; 230 VAC models come with a European plug).

Key Features

  • Pumps do not require water or oil to operate–low maintenance
  • Water trap prevents liquid from being drawn into the pump
  • Muffler provides quiet operation
  • Effective for use in automated systems
  • Compact, lightweight, portable
  • 1 year warranty

More About this Item

Service kits include: Connecting rod assembly, two handle screws, four head screws, O-ring head and cylinder, valve plate assembly, plastic jar, filter element, ball, and gasket.

Note: Avoid using pump with organic, acidic, or basic vapors.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Wetted Parts304 Stainless Steel, Aluminum, PTFE
  • Free-Air Capacity (CFM)1.6
  • Free-Air Capacity (LPM)45
  • Free-Air Capacity (LPH)2700
  • Max Flow Rate (CFM)1.58
  • Max Flow Rate (Liters/min)45
  • Max Vacuum (in Hg)27.6
  • Max Vacuum (mbar)78.6
  • Max Vacuum (mm Hg)59
  • Max Vacuum (torr)59
  • Port Size1/4" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)3.6
  • Power (Hz)60
  • Motor TypePermanent split capacitor
  • Height (in)10
  • Length (in)8
  • Height (cm)25.4
  • Length (cm)20.32
  • Height (mm)254
  • Length (mm)203.2
  • Motor hp1/4
  • DescriptionStandard Duty Dry Vacuum Piston Pumps, 45 L/min, 115 VAC
  • Warranty1 Year
Reviews
Q&A