Welch 2064B-01 Chemical Duty Diaphragm Pump, 6.1 CFM, 6 torr, 2 stage, 115 VAC

Representative image only.

Welch 2064B-01 Chemical Duty Diaphragm Pump, 6.1 CFM, 6 torr, 2 stage, 115 VAC

Welch | Mfr: 2064B-01| Item: 7850086

Complete dry pump for high vacuum applications

$12,126.00CAD / Each

$12,126.00CAD / Each
Product Description

Key Features

  • Unique flat diaphragm design reduces wear and tear for longer service life
  • Vacuum levels as low as 1.5 Torr
  • Very quiet operation at 44 dB(A)
  • 1 year warranty

More About this Item

Provides high flow rates for increased laboratory efficiency. Long service intervals reduce downtime. Choose a chemical-resistant pump if solvents or corrosive gases will come into contact with the pump. Gas ballast, which allows purging of any condensed gases in the pump, is standard on all models. Protect your pump with an inlet filter for particulates or use a cold trap for condensable vapor; see pages 2150 to 2153 for vacuum pump accessories.

1 Year Warranty
Specifications
  • Gas BallastYes
  • Wetted PartsPTFE, and other Flourinated Polymers
  • Free-Air Capacity (CFM)6.1
  • Free-Air Capacity (LPM)173
  • Max Vacuum (in Hg)29.7
  • Max Vacuum (torr)6
  • Port SizeNW 16 and 1/4" NPT
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Power (VAC)115
  • Power (Hz)60
  • Stages2
  • Height (in)7
  • Width (in)15
  • Length (in)9
  • Height (cm)17
  • Width (cm)38
  • Length (cm)23
  • Height (mm)170
  • Width (mm)380
  • Length (mm)230
  • Motor hp1/4
  • DescriptionVacuum pump, 7.1 CFM, 6 torr, 2 stage, Chemical duty, 115 VAC 78500-86
  • Warranty1 year
Reviews
Q&A