Welch 2052B-01 Chemical Duty Diaphram Pump, 2.3 CFM, 1.5 torr, 115 VAC

Representative image only.

Welch 2052B-01 Chemical Duty Diaphram Pump, 2.3 CFM, 1.5 torr, 115 VAC

Welch | Mfr: 2052B-01| Item: 7850080

Complete dry pump for high vacuum applications

$8,678.27CAD / Each

$8,678.27CAD / Each

Buy It Together

Current Item

Welch 2052B-01 Chemical Duty Diaphram Pump, 2.3 CFM, 1.5 torr, 115 VAC
Welch 2052B-01 Chemical Duty Diaphram Pump, 2.3 CFM, 1.5 torr, 115 VAC
7850080

$8,678.27CAD / Each
+
Cole-Parmer PVC Vacuum Tubing, 3/8" ID x 7/8" OD; 50 Ft
5012120

$1,664.93CAD / Pkg of 1
=
Total Price 10343.20 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Unique flat diaphragm design reduces wear and tear for longer service life
  • Vacuum levels as low as 1.5 Torr
  • Very quiet operation at 44 dB(A)
  • 1 year warranty

More About this Item

Provides high flow rates for increased laboratory efficiency. Long service intervals reduce downtime. Choose a chemical-resistant pump if solvents or corrosive gases will come into contact with the pump. Gas ballast, which allows purging of any condensed gases in the pump, is standard on all models. Protect your pump with an inlet filter for particulates or use a cold trap for condensable vapor; see pages 2150 to 2153 for vacuum pump accessories.

1 Year Warranty
Specifications
  • Gas BallastYes
  • Wetted PartsPTFE and other Flourinated plastics
  • Free-Air Capacity (CFM)2.3
  • Free-Air Capacity (LPM)65
  • Max Vacuum (in Hg)29.86
  • Max Vacuum (mbar)2
  • Max Vacuum (mm Hg)1.5
  • Max Vacuum (torr)1.5
  • Port SizeNW 16 flange, 3/8" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Power (VAC)115
  • Power (Hz)60
  • Stages3
  • Height (in)7
  • Width (in)15
  • Length (in)9
  • Height (cm)18
  • Width (cm)38
  • Length (cm)23
  • Height (mm)180
  • Width (mm)380
  • Length (mm)230
  • DescriptionHigh Capacity Chemical Duty Vacuum Pump, 2.3 CFM, 1.5 torr, 115V
  • Warranty1 year
Reviews
Q&A