Welch 2042C-02 Vacuum Pump, PTFE, 2 torr, 29 L/min, 230V

Representative image only.

Welch 2042C-02 Vacuum Pump, PTFE, 2 torr, 29 L/min, 230V

Welch | Mfr: 2042C-02| Item: 7920655

Advanced Vapor Management System that increases pump life

$7,285.91CAD / Each

$7,285.91CAD / Each

Buy It Together

Current Item

Welch 2042C-02 Vacuum Pump, PTFE, 2 torr, 29 L/min, 230V
Welch 2042C-02 Vacuum Pump, PTFE, 2 torr, 29 L/min, 230V
7920655

$7,285.91CAD / Each
+
Cole-Parmer RE3022C Diaphragm Vacuum Pump; 230 VAC
9996696

$6,328.21CAD / Each
+
Cole-Parmer PVC Vacuum Tubing, 1/4" ID x 5/8" OD; 50 Ft
5012119

$1,004.85CAD / Pkg of 1
+ +
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

$81.48CAD / Pkg of 1
=
Total Price 19982.55 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • All PTFE wetted materials
  • Perfect for high boiling point applications
  • Chemical duty
  • Convenient vacuum control
  • Easy operation and maintenance
  • 1 year warranty

More About this Item

Use DryFast vacuum pumps for precise, convenient solvent evaporations without oil mess. Portable and chemical resistant, DryFast PTFE diaphragm pumps provide excellent vapor flow and the right vacuum for top application performance. Perform rotary or centrifugal evaporations in minimal time with no sample foaming or bumping.

DryFast pumps use Advanced Vapor Management (AVM) to adjust vacuum levels to exact levels needed for optimal evaporation rates. The handy AVM knob fine-tunes vacuum while purging condensates from the diaphragm to maintain efficient pumping and extended diaphragm life.
DryFast achieves top vacuum performance with only one or two pumping heads (model dependent) – a design that promotes efficiency and low maintenance. Quiet, oil-free, PTFE / perfluoroelastomer contact surfaces.

2 torr DryFast models provide deep vacuum for rotary evaporation of solvents with atmospheric pressure B.P. up to 160o C. The 35 L/min model will accommodate larger evaporation flasks up to 10L or small vacuum ovens. Use the 25 L/min model for flask evaporations to 2 L.

1 Year Warranty
Specifications
  • Head ConfigurationDual Heads
  • Wetted PartsPTFE, Kalrez®
  • Free-Air Capacity (CFM)1.2
  • Free-Air Capacity (LPM)34
  • Free-Air Capacity (LPH)2040
  • Max Flow Rate (CFM)1.23
  • Max Flow Rate (Liters/min)35
  • Max Vacuum (in Hg)29.85
  • Max Vacuum (mbar)2.4
  • Max Vacuum (mm Hg)1.8
  • Max Vacuum (torr)1.8
  • Noise Level (dB)53
  • Port Size1/4" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)230
  • Power (amps)1.3
  • Power (Hz)50
  • Height (in)8.875
  • Length (in)13.875
  • Height (cm)22.54
  • Length (cm)35.24
  • Height (mm)225.4
  • Length (mm)352.4
  • Motor hp1/4
  • DescriptionVacuum Pump, PTFE, 2 torr, 29 L/min, 230V
  • Warranty1 year
Reviews
Q&A