Welch 2014C-02 Vacuum Pump, PTFE, 40 torr, 29 L/min, 230V

Representative image only.

Welch 2014C-02 Vacuum Pump, PTFE, 40 torr, 29 L/min, 230V

Welch | Mfr: 2014C-02| Item: 7920519

Advanced Vapor Management System that increases pump life

$3,256.19CAD / Each

$3,256.19CAD / Each

Buy It Together

Current Item

Welch 2014C-02 Vacuum Pump, PTFE, 40 torr, 29 L/min, 230V
Welch 2014C-02 Vacuum Pump, PTFE, 40 torr, 29 L/min, 230V
7920519

$3,256.19CAD / Each
+
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

$81.48CAD / Pkg of 1
+
Cole-Parmer PVC Vacuum Tubing, 1/4" ID x 5/8" OD; 50 Ft
5012119

$1,004.85CAD / Pkg of 1
+ +
Cole-Parmer RE3022C Diaphragm Vacuum Pump; 230 VAC
9996696

$6,328.21CAD / Each
=
Total Price 15952.83 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • All PTFE wetted materials
  • Perfect for high boiling point applications
  • Chemical duty
  • Convenient vacuum control
  • Easy operation and maintenance
  • 1 year warranty

More About this Item

Use DryFast vacuum pumps for precise, convenient solvent evaporations without oil mess. Portable and chemical resistant, DryFast PTFE diaphragm pumps provide excellent vapor flow and the right vacuum for top application performance. Perform rotary or centrifugal evaporations in minimal time with no sample foaming or bumping.

DryFast pumps use Advanced Vapor Management (AVM) to adjust vacuum levels to exact levels needed for optimal evaporation rates. The handy AVM knob fine-tunes vacuum while purging condensates from the diaphragm to maintain efficient pumping and extended diaphragm life.
DryFast achieves top vacuum performance with only one or two pumping heads (model dependent) – a design that promotes efficiency and low maintenance. Quiet, oil-free, PTFE / perfluoroelastomer contact surfaces.

40 torr DryFast achieves excellent flow with an efficient 1-head design. Use for vacuum filtration up to 2 funnels, rotary evaporation of volatile solvents (35o evaporation for atmospheric B.P.solvents to 80o C), and other routine chemical duty laboratory vacuum processes.

Conformite Europeenne1 Year WarrantyCanadian Standards Association
Specifications
  • Wetted PartsPTFE, Perfluoroelastomer
  • Free-Air Capacity (CFM)1.2
  • Free-Air Capacity (LPM)34
  • Free-Air Capacity (LPH)2040
  • Max Flow Rate (CFM)0.88
  • Max Flow Rate (Liters/min)25
  • Max Vacuum (in Hg)28.3
  • Max Vacuum (mbar)54.9
  • Max Vacuum (mm Hg)41.2
  • Max Vacuum (torr)41.2
  • Port Size1/4" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)230
  • Power (amps)1.25
  • Power (Hz)50
  • Motor TypePermanent split capacitor
  • Height (in)8.3
  • Length (in)12
  • Height (cm)21.08
  • Length (cm)30.48
  • Height (mm)210.8
  • Length (mm)304.8
  • Motor hp1/5
  • DescriptionVacuum Pump, PTFE, 40 torr, 29 L/min, 230V
  • Warranty1 year
Reviews
Q&A