Welch 1402N-01 Rotary Vane Vacuum Pump for Corrosive Gases, 5.6 cfm, 115 VAC

Representative image only.

Welch 1402N-01 Rotary Vane Vacuum Pump for Corrosive Gases, 5.6 cfm, 115 VAC

Welch | Mfr: 1402N-01| Item: 7920110

$8,582.50CAD / Each

$8,582.50CAD / Each

Buy It Together

Current Item

Welch 1402N-01 Rotary Vane Vacuum Pump for Corrosive Gases, 5.6 cfm, 115 VAC
Welch 1402N-01 Rotary Vane Vacuum Pump for Corrosive Gases, 5.6 cfm, 115 VAC
7920110

$8,582.50CAD / Each
+ =
Total Price 9557.88 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Corrosion-resistant parts—ideal for pumping corrosive gases such as Cl2, HBr, F3CCO2H, and HOAC
  • Pumps draw clean oil from top of oil reservoir, not from the bottom as do direct-drive pumps
  • Large oil reservoir dilutes contaminants
  • Lower pump speed (less than 580 rpm) results in less wear, cooler operation, and longer service life
  • Bubbler tube in the oil reservoir allows nitrogen gas purging, resulting in lower operating temperature, reduced corrosion rate, and extended pump oil life
  • 1 year warranty

More About this Item

Pumps include a clamp, centering ring, NW flange to hose barb fitting, pump oil, and an instruction manual containing an applications booklet.

Ulitimate total vacuum
Pumps include NW flange to hose barb adapters.

1 Year Warranty
Specifications
  • Wetted PartsVITON® fluoroelastomer resin, PTFE black grade S resin, chemical-resistant cast iron, stainless steel, and nickel plated or anodized steel
  • Free Air Capacity (CFM)5.6
  • Free Air Capacity (LPM)158
  • Max Vacuum (with ballast)3 x 10-2 mm Hg
  • Max Vacuum (without ballast)3 x 10-3 mm Hg
  • Inlet PortNW 25 flange and 13/16" hosebarb
  • Outlet PortNW 25 flange and 13/16" hosebarb
  • Noise Level59 dB(A)
  • Oil Capacity (Liters)2.1
  • Oil Capacity (oz)72
  • Max Temperature (° F)145
  • Max Temperature (° C)63
  • Duty CycleContinuous
  • Motor TypeODP
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)8.4
  • Height (in)15.75
  • Width (in)14.25
  • Length (in)19.25
  • Height (cm)40
  • Width (cm)36.2
  • Length (cm)48.9
  • Motor hp1/2
  • DescriptionRotary vane vacuum pump for corrosive gases, 5.6 cfm, 115 VAC
  • Warranty1 year
Reviews
Q&A