Wearwell Sanitizing Floor Mat, Tall Wall, 32" x 39", Black

Representative image only.

Wearwell Sanitizing Floor Mat, Tall Wall, 32" x 39", Black

Wearwell | Mfr: 222.2.5x32x39BK| Item: 8458002

Clean and disinfect shoes before and after entry to designated areas

$258.58CAD / Each

$258.58CAD / Each
Product Description

Key Features

  • Rubber fingers scrub the crevices in soles of shoes
  • Disinfectant solution sanitizes surface
  • Standard mat holds up to one gallon of disinfectant
  • 1 year warranty
1 Year Warranty
Specifications
  • MaterialPolyethylene
  • Thickness (in)2.5
  • Thickness (mm)64
  • Width (in)32
  • Length (in)39
  • Width (cm)81.28
  • Length (cm)99.06
  • ColorBlack
  • DescriptionSanitizing Floor Mat, Tall Wall, 32" x 39", Black
  • Warranty1 year
Reviews
Q&A